Door and Butt Hinge, Brass, Bronze, Screw-On Mounting, 1 3/4 in Leaf W x 4 1/2 in Leaf H

  • Mfr # FBB191 4 5X4 5 26D BR

  • Zoro # G6303223


product price:  $30.39
/ea
Sold in multiples of 3 for $91.17

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBB191 4 5X4 5 26D BR
Zoro #
G6303223
UPC #
033923018319
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4
Frame Leaf Width
1 3/4 in
Frame Leaf Thickness
0.134 in
Overall Width
4 1/2 in
Overall Knuckle Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Pin Diameter
1/4 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
75 lb
Material
Brass, Bronze
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Holes
With
Hardware
Included
Bearing Type
Ball
Pin Type
Barrel
Pin Material
Stainless Steel
Ligature Resistant
No
Item
Door and Butt Hinge
Standards
ANSI A156.1
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Range of Motion - Maximum
180 Degrees
Resistance Properties
Corrosion-Resistant
Mounting Style
Full Mortise
Corner Type
Square
ANSI/BHMA Finish
Satin Chromium-Plated
Removable Pin
Yes
Number of Holes per Leaf
4
Includes Hardware
Hardware Included

Description

Butt Hinge, Brass, Bronze, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.