Aneroid Sphygmomanometer, Arm, Child, PK5
Mfr # 06-270-195
Zoro # G6303565
product price:Â $45.85
/pk 5, $9.17/eaKey Features
Test Location
Arm
Patient Type
Child
Weight
0.7 lb
Includes
Hook and Loop Closures
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06-270-195
Zoro #
G6303565
UPC #
767056060210
Country of Origin
China
Dimensions
Height
4 in
Width
5 in
Length
7 in
Cuff Size
4-47/64 in to 7-31/64 in
Cuff Tube Length - Maximum
8 7/8 in
Cuff Length - Minimum
4 3/4 in
Cuff Length - Maximum
7 1/2 in
Cuff Width
5 in
Cuff Named Size
Child
Details
Item
Blood Pressure Unit
Test Location
Arm
Patient Type
Child
Weight
0.7 lb
Includes
Hook and Loop Closures
Color
White
Features
Single Use
Industry Type
Healthcare
Cuff Material
Vinyl
Product Type
Blood Pressure Unit
Description
Blood Pressure Unit,Child,White,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.