Digital Video Recorder Kit, Fixed Type

  • Mfr # VT-TH2KT44TB-2

  • Zoro # G6304179


product price:  $722.39
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Recorder Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH2KT44TB-2
Zoro #
G6304179
UPC #
814850019576
Country of Origin
China

Dimensions

DVR Width
10 in
DVR Depth
10 in
Hard Drive Size
4 TB
DVR Height
2 in
Focal Length
2.80mm
Camera Height
3 1/2 in
Camera Width
3 1/4 in
Camera Length
6 1/8 in
Manufacturers Warranty Length
3 yr
Recorder Width
10 in
Recorder Height
2 in
Recorder Depth
10 in
Maximum Focal Length
2.8 mm

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Recorder Voltage
12V DC
Type
Fixed
Camera Voltage
12V DC
Format Type
PAL/NTSC
Camera Resolution
1080p
Display
Color
Mount
Ceiling, or Wall, Surface
Recording Time
Variable
Cable Type
Coaxial
For Use With
Mfr. No. VT-TJB01
Flash
No
Min. Light Level
0 Lux (IR On)
Lens
Fixed
Camera Design
Bullet
Camera Pixels
1920 x 1080
Lens Type
Fixed
Color Display
Color
Internal Memory Capacity
4 TB
Maximum Viewing Angle
140 Degrees
Number of Cameras Included
4
Indoor/Outdoor Usage
Indoor, Outdoor
Camera Operating Voltage
12V DC
Minimum Light Level
0 lux
Recorder Maximum Input Voltage
12V DC

Description

Digital Video Recorder Kit, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 140 Degrees , Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 6 1/8 in, Camera Pixels 1920 x 1080, Camera Width 3 1/4 in, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.