Zoro Homepage
This item is Discontinued.
Federal Signal Dl Hd Dash/Dck Light, LED, Blu/Ambr, 8-1/2W 329000-32

Dl Hd Dash/Dck Light, LED, Blu/Ambr, 8-1/2W (Discontinued)

  • Mfr # 329000-32
  • Zoro # G6305677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329000-32
Zoro #
G6305677
UPC #
604586756513
Country of Origin
Unknown

Dimensions

Height
1-1/4"
Width
8-1/2"
Manufacturers Warranty Length
5 yr (LED)
Depth
2-7/8"

Details

Item
Dual Head Dash/Deck Light
Color
Blue/Amber
Voltage
12V DC
Lamp Type
Led
Includes
Snap-on Flash Guard, Reflective Tape, 9 ft Cord w/Lighter Plug, Mounting Bracket and Hardware
Mounting
Suction Cup
Features
Inboard Side Reflectors
Standards
EMI, RFI
Flash Type
25 Flash Patterns
Current Drawn
2.2A
Lamp Life
100,000 hr
Base Material
Polycarbonate
Lens Color
Clear
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Housing Color
Black

Description

Dual Head Dash/Deck Light, Housing Material Polycarbonate, Lens Color Clear, Flashes per Minute Variable, Features Inboard Side Reflectors, Standards EMI, RFI, Includes Snap-on Flash Guard, Reflective Tape, 9 ft Cord w/Lighter Plug, Mounting Bracket and Hardware, Lamp Life 100,000 hr, Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.