Digital Video Recorder Kit, Fixed Type

  • Mfr # VT-TH2KT44TD-2

  • Zoro # G6307898


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Mount
Ceiling, or Wall, Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT-TH2KT44TD-2
Zoro #
G6307898
UPC #
814850010870
Country of Origin
China

Dimensions

Camera Diameter
4 5/8 in
Hard Drive Size
4 TB
DVR Width
10 in
Focal Length
2.80mm
Camera Height
3 5/8 in
DVR Depth
10 in
DVR Height
2 in
Manufacturers Warranty Length
3 yr
Recorder Height
2 in
Maximum Focal Length
2.8 mm
Recorder Depth
10 in
Recorder Width
10 in

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Mount
Ceiling, or Wall, Surface
Camera Resolution
1080p
Lens
Fixed
Flash
No
Recorder Voltage
12V DC
Display
Color
For Use With
Mfr. No. VT-TJB03
Min. Light Level
0 Lux (IR On)
Cable Type
Coaxial
Recording Time
Variable
Type
Fixed
Camera Voltage
12V DC
Format Type
PAL/NTSC
Camera Design
Dome
Color Display
Color
Indoor/Outdoor Usage
Indoor, Outdoor
Recorder Maximum Input Voltage
12V DC
Minimum Light Level
0 lux
Camera Pixels
1920 x 1080
Number of Cameras Included
4
Internal Memory Capacity
4 TB
Lens Type
Fixed
Maximum Viewing Angle
92.8 Degrees
Camera Operating Voltage
12V DC

Description

Digital Video Recorder Kit, Camera Design Dome, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter 4 5/8 in, Camera Height 3 5/8 in, Camera Length Not Applicable, Camera Pixels 1920 x 1080, Camera Width Not Applicable, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.