This item is Discontinued.

Florsheim Heat-Resistant Boots, Stl, Met, 6-1/2W, PR FE845-65EEE

Heat-Resistant Boots, Stl, Met, 6-1/2W, PR (Discontinued)

  • Mfr # FE845-65EEE
  • Zoro # G6310062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE845-65EEE
Zoro #
G6310062
UPC #
690774230217
Country of Origin
China

Dimensions

Size
6-1/2
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
W

Details

Insulated
No
Toe Type
Steel
Footwear Closure Type
Lace Up
Standards
ASTM F2413, Electrical Hazard, Met Guard
Chain Saw Cut Resistant
No
Gender
Men's
Midsole Material
Rubber
Liner Material
Drilex
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Better
Style Number
845
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Goodyear(TM) Heat Resistant
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Non Metallic Upper
No
Ninety Degree Heel
No
Shank Material
Steel
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Removable Insole
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Upper Material Description
Leather
Item
Heat-Resistant Work Boots
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Footwear Sole Pattern
Textured and Siped
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Color
Black
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.41
Mark II Slip Test Results- Dairy Tile Wet
0.79
Insole System
Removable Florsheim F2 PU Cushion Insert
Conductive
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Resists
Slips, Oils, Chemicals
Upper Material
Leather
Closure Type
Lace-Up
Predominant Footwear Color
Brown

Description

Heat-Resistant Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 845, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.