This item is Discontinued.

Florsheim Heat-Resistant Boots, Stl, Met, 9-1/2W, PR FE845-95EEE

Heat-Resistant Boots, Stl, Met, 9-1/2W, PR (Discontinued)

  • Mfr # FE845-95EEE
  • Zoro # G6310105
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE845-95EEE
Zoro #
G6310105
UPC #
690774178892
Country of Origin
China

Dimensions

Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
W
Height
8 in

Details

Insulated
No
Toe Type
Steel
Footwear Closure Type
Lace Up
Standards
ASTM F2413, Electrical Hazard, Met Guard
Chain Saw Cut Resistant
No
Gender
Men's
Mark II Slip Test Results- Dairy Tile Wet
0.79
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Steel
Midsole Material
Rubber
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.98
Shank Material
Steel
Footwear Sole Pattern
Textured and Siped
Item
Heat-Resistant Work Boots
Liner Material
Drilex
Color
Black
Upper Boot Material
All Leather
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.41
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.35
Insole System
Removable Florsheim F2 PU Cushion Insert
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Waterproof
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Removable Insole
Yes
Footwear Construction Type
Goodyear(TM) Heat Resistant
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Style Number
845
Static Dissipative
No
Upper Material
Leather
Resists
Slips, Oils, Chemicals
Closure Type
Lace-Up
Predominant Footwear Color
Brown

Description

Heat-Resistant Work Boots, Metatarsal Guard Internal, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 845, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.