Digital Video Recorder Kit, Fixed Type

  • Mfr # VT-TH2KT82TB-2

  • Zoro # G6311081


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
8
Camera Resolution
1080p
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT-TH2KT82TB-2
Zoro #
G6311081
UPC #
814850011037
Country of Origin
China

Dimensions

Camera Width
3 1/4 in
DVR Width
10 in
Camera Height
3 1/2 in
DVR Height
2 in
Camera Length
6 1/8 in
DVR Depth
10 in
Focal Length
2.80mm
Hard Drive Size
6 TB
Manufacturers Warranty Length
3 yr
Recorder Width
10 in
Recorder Depth
10 in
Maximum Focal Length
2.8 mm
Recorder Height
2 in

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
8
Camera Resolution
1080p
Lens
Fixed
Min. Light Level
0 Lux (IR On)
Recorder Voltage
12V DC
Mount
Ceiling, or Wall, Surface
Camera Voltage
12V DC
Type
Fixed
Format Type
PAL/NTSC
Recording Time
Variable
Cable Type
Coaxial
Display
Color
Flash
No
For Use With
Mfr. No. VT-TJB01
Camera Design
Bullet
Camera Operating Voltage
12V DC
Minimum Light Level
0 lux
Color Display
Color
Recorder Maximum Input Voltage
12V DC
Indoor/Outdoor Usage
Indoor, Outdoor
Maximum Viewing Angle
92.8 Degrees
Internal Memory Capacity
2 TB
Camera Pixels
1920 x 1080
Lens Type
Fixed
Number of Cameras Included
4

Description

Digital Video Recorder Kit, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 2 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 6 1/8 in, Camera Pixels 1920 x 1080, Camera Width 3 1/4 in, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.