This item is Discontinued.

No Product Image Available

Disc Backup Pad, 2" Disc dia., 30,000 rpm (Discontinued)

  • Mfr # 08834164198
  • Zoro # G6311763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834164198
Zoro #
G6311763
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
2"
Back Mounting Size
1/4"-20

Details

Item
Disc Backup Pad
Face Mounting Type
Quick Change
Back Mounting Type
Threaded Shaft
Max. RPM
30,000
Density
Medium
Vacuum Hole Design
Non-Vacuum
Body Material
Rubber

Description

Disc Backup Pad, Disc Diameter 2 in, Face Mounting Type Quick Change, Back Mounting Type Threaded Shaft, Back Mounting Size 1/4 in-20, Max. RPM 30,000, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.