Men's 8 in Work Boot, 9 Composite Toe, 8 in H, Coyote, E04272

  • Mfr # E04272

  • Zoro # G6312518


product price:  $179.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Height
8 in
Color
Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E04272
Zoro #
G6312518
UPC #
884547403131
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Item
8 in Work Boot
Toe Type
Composite
Color
Coyote
Footwear Closure Type
Side Zipper
Gender
Men's
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Removable Insole
Yes
Waterproof
Yes
Static Dissipative
No
Predominant Footwear Color
Coyote
Wide Toe Cap
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Midsole Material
EVA
Last Number or Name
GX
Max. Heat Rating
Not Rated
Insole System
EVA
Ninety Degree Heel
No
ASTM Footwear Class
F2413 18 M I/75 C/75 EH
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Shank Material
Nylon
Insulation Weight
None
Shineable Toe
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Lug
Insulated
Yes
Footwear Style
8 in Work Boot
Non Metallic Upper
Yes
Conductive
No
Footwear Shank Type
Nylon
Insulation Type
None
Liner Material
Moisture Wicking
Chain Saw Cut Resistant
No
Style Number
E04272
Chemical Resisting Sole
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Upper Material Description
1680 Denier Ballistic Nylon, Full Grain Nubuck Leather
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11

Description

Work Boot, Footwear Style Work Boot, 9, M, Men's, Coyote, Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.