WASH YOUR HANDS BEFORE LEAVING AS A SANITARY MEASURE., 14 in W x 10 in H, 485P56

  • Mfr # 485P56

  • Zoro # G6313163


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485P56
Zoro #
G6313163
UPC #
00194484279967
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
AVOID CONTAMINATION WASH YOUR HANDS/EVITESE CONTAMINACION LAVESE LAS MANOS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51(f), SHA 29 CFR 1910.1030(d)(2)(iii)
Header
Notice
Sign Background Color
White
Printed Language
English, Spanish
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Write on Surface
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend
Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141(d), OSHA 29 CFR 1926.51(f)
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Material Properties
Flexible
Sign Header Style
Text
Corrosion Resistant
No
Sign Header
Notice/Aviso
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Avoid Contamination Wash Your Hands/Evitese Contaminacion Lavese Las Manos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.