Chesapeake Steel Toe PVC Safety Boot, Waterproof, Defined Heel, Oil-Resistant Sole, Black, Size 5

  • Mfr # 8677633

  • Zoro # G6313857


product price:  $22.68
/pr

Key Features

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Series
Chesapeake
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8677633
Zoro #
G6313857
UPC #
791079185971
Country of Origin
United States

Dimensions

Size
5
Footwear Width
D
Heel Height
1/2 in
Boot Height Adjustment
Adjustable Height with Cut-Down Bands

Details

Toe Type
Steel
Gender
Unisex
Waterproof
Yes
Color
Black
Item
Rubber Boot
Series
Chesapeake
Upper Material
PVC
Heel Style
Defined Heel
Footwear Shank
No
Footwear Application
Agriculture
Outsole Material
PVC
For Outdoor Traction
Yes
Midsole Material
PVC
Metatarsal Guard
No
Standards
ASTM F2413-18
Resists
Water
Insulation Type
None
Insulated
No
Footwear Sole Pattern
Bay-Loc
Typical Rubber Boot Application
General Use
Toe Shape
Round
Style Number
86776
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Removable Insole
Yes
Static Dissipative
No
Ninety Degree Heel
No
Completely Non Metallic
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
No
CSA Footwear Standard
Grade 1 Toecap
Waterproof Type
PVC
Shoe Style
Knee
Footwear Brand
DUNLOP
Insole Color
Gray
Safety Criteria
Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof

Description

Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Bay-Loc, Insulated No, Size 5, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.