This item is Discontinued.

Global Partitions Toilet Part, 70in.H, 7in.W, Ebony Granite 40-98870795-G3330

Toilet Part, 70in.H, 7in.W, Ebony Granite (Discontinued)

  • Mfr # 40-98870795-G3330
  • Zoro # G6314777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-98870795-G3330
Zoro #
G6314777
UPC #
-
Country of Origin
Unknown

Dimensions

Width
7 in
Height
70 in
Depth
3/4 in
Thickness
3/4 in

Details

Item
Toilet Partition
Type
Pilaster
Color
Ebony Granite
Material of Construction
Phenolic
Inner Core
Resin Impregnated Kraft Paper
Includes
Floor Mounting Hardware and Shoe
Fastener Type
Vandal Resistant
Finish
Matte
Mounting Type
Floor Anchored

Description

Toilet Partition, Thickness 3/4 in, Includes Floor Mounting Hardware and Shoe, Finish Matte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.