Digital Video Recorder Kit, Fixed Type

  • Mfr # VT-TH2KT44TA-2

  • Zoro # G6314852


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Lens
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-TH2KT44TA-2
Zoro #
G6314852
UPC #
814850019378
Country of Origin
China

Dimensions

Focal Length
2.80mm
Camera Diameter
3 1/2 in
Hard Drive Size
4 TB
Camera Height
4 1/4 in
DVR Depth
10 in
DVR Width
10 in
DVR Height
2 in
Manufacturers Warranty Length
3 yr
Recorder Depth
10 in
Recorder Height
2 in
Recorder Width
10 in
Maximum Focal Length
2.8 mm

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
4
Lens
Fixed
Display
Color
Flash
No
Type
Fixed
For Use With
Mfr. No. VT-TJB01
Camera Voltage
12V DC
Recorder Voltage
12V DC
Mount
Ceiling, or Wall, Surface
Min. Light Level
0 Lux (IR On)
Camera Resolution
1080p
Format Type
PAL/NTSC
Recording Time
Variable
Cable Type
Coaxial
Camera Design
Turret
Recorder Maximum Input Voltage
12V DC
Color Display
Color
Camera Operating Voltage
12V DC
Lens Type
Fixed
Camera Pixels
1920 x 1080
Minimum Light Level
0 lux
Indoor/Outdoor Usage
Indoor, Outdoor
Number of Cameras Included
4
Maximum Viewing Angle
107 Degrees
Internal Memory Capacity
4 TB

Description

Digital Video Recorder Kit, Camera Design Turret, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 4 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 107 Degrees , Camera Diameter 3 1/2 in, Camera Height 4 1/4 in, Camera Length Not Applicable, Camera Pixels 1920 x 1080, Camera Width Not Applicable, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.