Digital Video Recorder Kit, Fixed Type

  • Mfr # VT-TH2KT86TB-2

  • Zoro # G6315528


product price:  $821.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
8
Camera Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT-TH2KT86TB-2
Zoro #
G6315528
UPC #
814850011150
Country of Origin
China

Dimensions

Camera Height
3 1/2 in
Camera Width
3 1/4 in
Hard Drive Size
6 TB
DVR Height
2 in
DVR Width
10 in
Focal Length
2.80mm
DVR Depth
10 in
Camera Length
6 1/8 in
Manufacturers Warranty Length
3 yr
Recorder Height
2 in
Recorder Width
10 in
Recorder Depth
10 in
Maximum Focal Length
2.8 mm

Details

Item
Digital Video Recorder Kit
Includes
USB Mouse
Features
Supporting HD-TVI/AHD/CVI/960H Cameras
Recording Modes
Schedule, Motion, Smart
Number of Channels
8
Type
Fixed
Mount
Ceiling, or Wall, Surface
For Use With
Mfr. No. VT-TJB01
Camera Voltage
12V DC
Camera Resolution
1080p
Cable Type
Coaxial
Format Type
PAL/NTSC
Recording Time
Variable
Flash
No
Recorder Voltage
12V DC
Min. Light Level
0 Lux (IR On)
Display
Color
Lens
Fixed
Camera Design
Bullet
Camera Operating Voltage
12V DC
Recorder Maximum Input Voltage
12V DC
Internal Memory Capacity
6 TB
Lens Type
Fixed
Number of Cameras Included
4
Maximum Viewing Angle
92.8 Degrees
Color Display
Color
Camera Pixels
1920 x 1080
Minimum Light Level
0 lux
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Digital Video Recorder Kit, Camera Design Bullet, Number of Cameras Included 4, Maximum Focal Length 2.8 mm, Camera Resolution 1080p, Camera Operating Voltage 12V DC, Internal Memory Capacity 6 TB, Components Included DVR, Power Supply, Remote Control, Maximum Viewing Angle 92.8 Degrees , Camera Diameter Not Applicable, Camera Height 3 1/2 in, Camera Length 6 1/8 in, Camera Pixels 1920 x 1080, Camera Width 3 1/4 in, Color Display Color, Features Supporting HD-TVI/AHD/CVI/960H Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.