Zoro Homepage
This item is Discontinued.
No Product Image Available

Hook-and-Loop Sanding Disc, 8" dia. (Discontinued)

  • Mfr # 66261131666
  • Zoro # G6316928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131666
Zoro #
G6316928
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Diameter
8 in

Details

Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Abrasive Grade
Fine
Item
Hook-and-Loop Sanding Disc
Series
A275
Disc Backing Material
Paper
Backing Weight
B
Color
Beige
Abrasive Grit
220

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Weight B, Series A275, Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.