This item is Discontinued.

Ipc Chair Rail, Plastic, 1-1/2" L 2503-0104

Chair Rail, Plastic, 1-1/2" L (Discontinued)

  • Mfr # 2503-0104
  • Zoro # G6318431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2503-0104
Zoro #
G6318431
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 in
Length
1 1/2 in
Thickness
1 1/2 in

Details

Item
Chair Rail
Color
Antique White
Material
Plastic
For Use With
Mfr. No. 2500-0104
Mounting
Mounting Hardware
Hardware
Included

Description

Chair Rail, Height 2 in, Length 1 1/2 in, Thickness 1 1/2 in, Color Antique White, Material Plastic, Mounting Mounting Hardware, Hardware Included, For Use With Mfr. No. 2500-0104

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.