3/8" Drive 40 to 80 Geared Teeth Round Head Style Rebuild Kit, 2" L, Chrome Finish

  • Mfr # 800720-2

  • Zoro # G6321213


product price:  $30.57
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
40 to 80
Head Style
Round
Finish
Chrome
Insulated / Uninsulated
Uninsulated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800720-2
Zoro #
G6321213
UPC #
025141001655
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2"
Overall Width
2 in

Details

Item
Rebuild Kit
Number of Geared Teeth
40 to 80
Head Style
Round
Finish
Chrome
Head Movement
Fixed
Insulated / Uninsulated
Uninsulated
Tether Capable
Not Tether Capable
Reversing
Yes
Nonsparking
No
Material
Alloy Steel
For Use With
Sockets
Min. Arc Swing
4 Degrees
Standards
ASME B107.110 - 2012, ASME B107.4-2005
Number of Pieces
4
Includes
Assembly, Cap, Clip Spring, Grease, Inner Body
Tether Style
Not Tether Capable
Non-Sparking
No
Corrosion Resistant
Yes
Non-Magnetic
Yes
Compatible with Product Type
3/8 in Drive Ratchets
Insulated
No
Product Type
Rebuild Kit
Compatible Product Type
3/8 in Drive Ratchets
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated

Description

This SK Professional Tools 800720-2 3/8" Drive, 2 in. Round Rebuild Kit is a must-have tool for rebuilding ratchets and reassembling gearboxes. This rebuild kit comes with 4 pieces to meet your needs on the job site. It is compatible with all SK 3/8 in drive ratchets, so you can use it on any of your existing tools. The chrome finish provides long-lasting protection against corrosion and rusting. When you need to rebuild your ratchet or reassemble a gearbox, this SK Professional Tools 800720-2 3/8" Drive, 2 in. Round Rebuild Kit is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.