1/4" Drive 120 Geared Teeth Round Head Style Hand Ratchet, 1" to 5" L, Chrome Finish
Mfr # 800700
Zoro # G6321222
product price:Â $65.36
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
120
Head Style
Round
Overall Length
1" to 5"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
800700
Zoro #
G6321222
UPC #
025141001549
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
1" to 5"
Head Width
1 in
Head Thickness
27/32 in
Head Depth
1/2 in
Description
Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4 Degrees , Overall Length 4 1/2 in, Drive Size 1/4 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.