1/4" Drive Round Ratchet Mechanism, Chrome

  • Mfr # 800700-2

  • Zoro # G6321231


product price:  $27.17
/ea

Key Features

Drive Size
1/4"
Head Style
Round
Overall Length
1 in
Finish
Chrome
Min. Arc Swing
4 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800700-2
Zoro #
G6321231
UPC #
025141001648
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
1 in
Output Drive Size
1/4"
Overall Width
2 in

Details

Item
Ratchet Mechanism
Head Style
Round
Finish
Chrome
Min. Arc Swing
4 Degrees
Reversing
Yes
For Use With
SK Ratchet
Material
Alloy Steel
Head Movement
Fixed
Tether Capable
Not Tether Capable
SAE or Metric
SAE
Standards
ASME B107.110 - 2012, ASME B107.4-2005
Number of Pieces
4
Includes
Assembly, Cap, Clip Spring, Grease, Inner Body
Corrosion Resistant
Yes
Insulated
No
Compatible with Product Type
1/4 in Drive Ratchets
Non-Sparking
No
Non-Magnetic
Yes
Compatible Product Type
1/4 in Drive Ratchets
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Product Type
Replacement Rachet Mechanism

Description

Replacement Ratchet Mechanism, Drive Size 1/4 in, Overall Length 1 in, Number of Pieces 4, Compatible with Product Type 1/4 in Drive Ratchets, Includes Assembly, Cap, Clip Spring, Grease, Inner Body, Alloy Steel, Chrome, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.