Hi-Vis Cut Resistant Coated Gloves, Cut Level A5 , Dipped , Polyurethane , Smooth , 10 1 PR

  • Mfr # STAGHVPU-10

  • Zoro # G6329384


product price:  $10.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAGHVPU-10
Zoro #
G6329384
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
10
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
TenActiv(TM) STAGHVPU
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActivâ„¢
ANSI/ISEA Cut Grams
2391
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105-2016
Palm Material
Polyurethane
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Glove Liner Material
Unlined
Color Indicator
Blue
Glove Coating Color
Yellow
Biodegradable
Non-Biodegradable
Anti-Static
No
Touchscreen Compatible
No
Glove Styles
Knit
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
2391
ANSI/ISEA Puncture Force
88
Brand and Series
Superior Glove TenActiv(TM) STAGHVPU
Latex-Free
No
ANSI/ISEA Abrasion Cycles
5833
Silicone-Free
No
Glove Lining Material
Unlined
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
Yellow
Double-Dipped
No
Glove Features
High-Visibility

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.