Delineator Post, HDPE, High-Intensity Prismatic, 36" Height, 36" Length, 1 lb, Black

  • Mfr # 04-36-BWG

  • Zoro # G6331832


product price:  $53.99
/ea

Key Features

Color
Black
Material
HDPE
Height
36"
Weight
1 lb
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-36-BWG
Zoro #
G6331832
UPC #
737415009334
Country of Origin
United States

Dimensions

Height
36"
Length
36"
Outside Diameter
2 in
Delineator Height
36 in
Delineator Dia.
3 in
Overall Height
36 in
Conical Height
36 in
Height of Reflective Stripe
(2) 3 in

Details

Item
Delineator Post
Color
Black
Material
HDPE
Weight
1 lb
Includes
Mounting Base (4 Anchors Not Included)
Standards
MUTCD
Delineator Color
Black
Channelizers & Delineators Product Group
Delineator Posts
Top Style
Flat
Retroreflective Collar
Yes
Base Color
Black
Delineator Tape Color
White
Number of Reflective Stripes
2
Meets MUTCD Requirements
Yes
Body Color
Black
Nestable
No
Includes Reflective Striping
Yes
Includes Weighted Base
No
Reflective Stripe Color
White
Reflective Grade
High-Intensity Prismatic
Installation Type
Permanent

Description

Delineator Post, Product Type Delineator Posts, Overall Height 36 in, Reflective Stripe Color White, Top Style Flat, Body Material HDPE, Body Color Black, Conical Height 36 in, Includes Mounting Base (4 Anchors Not Included), Includes Reflective Striping Yes, Includes Weighted Base No, Nestable No, Installation Type Permanent, Outside Diameter 2 in, Reflective Grade High-Intensity Prismatic, Weight 1 lb, Base Color Black, Height of Reflective Stripe (2) 3 in, Meets MUTCD Requirements Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.