Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DF2-7129-CS/KH/SL
Zoro #
G6332541
UPC #
845811012169
Country of Origin
United States
Dimensions
Size
SL
Fits Chest Size
37-1/2"
Sleeve Length
33"
Details
Item
Flame-Resistant Combat Shirt
Color
Khaki
Fabric Weight
Sleeve 7 oz sq yd, Torso 6 oz sq yd
Standards
Approved for Flight by NAVAIR
Closure Type
Zipper
Number of Pockets
2
Description
Color Khaki, Fabric Weight Sleeve 7 oz sq yd, Torso 6 oz sq yd, Closure Type Zipper, Flame-Resistant Combat Shirt, Number of Pockets 2, Size SL, Sleeve Length 33 In., Standards Approved for Flight by NAVAIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.