Flame Resistant Crewneck Shirt, Olive Drab, S (Discontinued)
- Mfr # DF4-505TS/OD/S
- Zoro # G6332821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF4-505TS/OD/S
Zoro #
G6332821
UPC #
845811007615
Country of Origin
United States
Dimensions
Size
S
Fits Chest Size
36"
Sleeve Length
16"
Details
Item
Flame-Resistant Crewneck Shirt
Color
Olive Drab
Fabric Weight
4.5 oz sq yd
ATPV Rating
EBT 3.3
Standards
ASTM F1506, 70E
Number of Pockets
0
Hazard Risk Category (HRC)
0
Closure Type
Pullover
Description
ATPV Rating EBT 3.3, Color Olive Drab, Fabric Weight 4.5 oz sq yd, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 0, Size S, Sleeve Length 16 In., Standards ASTM F1506, 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.