Detour Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-DA

  • Mfr # 669-C/48-NRVFO-DA

  • Zoro # G6336014


product price:  $72.45
/ea

Key Features

Header
No Header
Legend
Detour Ahead
Width
48 in
Height
48 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
669-C/48-NRVFO-DA
Zoro #
G6336014
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Height
48 in
Thickness
0.015 in

Details

Item
Detour Traffic Sign
Header
No Header
Legend
Detour Ahead
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Roll Up Sign Stand
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
MUTCD
MUTCD Code
W20-2
Sign Legend Text Color
Black
Sign Properties
Roll Up
Sign Mounting Hardware Included
Yes
Indoor/Outdoor Usage
Outdoor
Includes Cross-Braces
Yes
Number of Printed Sides
1
Sign Header
No Header
Average Outdoor Durability
3 yr.
Protective Coating
No Protective Coating
Sign Legend
Detour Ahead
State Specific Sign
No
MUTCD Compliant Sign
Yes
Material Properties
Roll Up

Description

Detour Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.