Cordless Circ Saw, 7-1/4 in Blade Dia

  • Mfr # DCS577B/ DCB606

  • Zoro # G6337640


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
7 1/4 in
Features
Electronic Brake, 53 Degrees Beveling Capacity with Stops At 45 Degrees and 22.5 Degrees , Ergonomic Grip, Lower Guard
Blade Side
Left
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCS577B/ DCB606
Zoro #
G6337640
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 7/16 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Arbor Size
5/8 in
Cutting Depth @ 90 Degrees
2-7/16"
Tool Length
8 in
Cutting Depth @ 45 Degrees
1-7/8"
Overall Length
8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 7/16 in

Details

Item
Circular Saw
Voltage
60 V DC
Features
Electronic Brake, 53 Degrees Beveling Capacity with Stops At 45 Degrees and 22.5 Degrees , Ergonomic Grip, Lower Guard
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 53 Degrees Left
Tool Weight
10.8 lb
Arbor Hole
5/8"
Bevel Adjustment
0 Degrees to 53 Degrees
Battery Pack Replacement
48XP89
Drive Type
Direct Drive
Shoe Material
Magnesium
Battery Included
48XP89
Included Charger
No
Standards
UL Listed
Series
FLEXVOLT(R)
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Speed Control
Variable
No Load RPM
5800
Battery Capacity
6 Ah
Corded/Cordless
Cordless
Battery Series
FLEXVOLT(R)
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Max. Blade Speed
5,800 RPM
Number of Batteries Included
1
Wireless Tool Tracking
No
Charger Included
No
Arbor Shape
Round
For Workpiece Material
General Purpose
Battery Chemistry
Li-Ion
Motor Type
Brushless
Bevel Angle - Maximum
53 Degrees
Includes Battery
Battery Included
Blade Speed - Maximum
5,800 RPM
Bevel Angle - Minimum
0 Degrees

Description

Circular Saw, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 53 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 7/16 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 8 in, Tool Weight 10.8 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.