Shop LENOX
See all product information
Create Account
Reciprocating Saw Blade, 956R, 9 in, 6 TPI, Bi-Metal
- Mfr # 20587S956R
- Zoro # G5929157
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Teeth per Inch
6
Length
9 in
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20587S956R
- Zoro #
- G5929157
- UPC #
- 82472205879
- Country of Origin
- United States
Dimensions
- Length
- 9 in
Details
- Teeth per Inch
- 6
- Material
- Bi-Metal
Description
The LENOX - 20587S956R is a reciprocating saw blade made of bi-metal construction. It measures 9 inches long and features 6 teeth per inch for general cutting tasks where a reciprocating saw blade of this size and tooth count is used.
Key Features:
- 9 in length.
- Bi-metal material.
- 6 teeth per inch (TPI).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.