Wall Covering, 48 x 96In, Linen White
Mfr # WC-40-4x8-301
Zoro # G6339392
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Length
96 in
Thickness
0.04 in
Material
PVC
Color
Linen White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WC-40-4x8-301
Zoro #
G6339392
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
96 in
Thickness
0.04 in
Overall Length
8 ft
Overall Height
4 ft
Details
Item
Rubstrip
Material
PVC
Color
Linen White
Hardware
Not included
Mounting
Adhesive
Finish
Textured
Type
Wall Protection
Standards
ASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Count
1
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Stain Resistant
Includes Hardware
Hardware Not Included
Product Type
Rubstrip
Series
WC-40
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 0.04 in, Color Linen White, Material PVC, Mounting Adhesive, Hardware Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.