This item is Discontinued.

Samsonite Cable, Usb 2.0 A To C, 6 ft. SML438761041

Cable, Usb 2.0 A To C, 6 ft. (Discontinued)

  • Mfr # SML438761041
  • Zoro # G6340299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SML438761041
Zoro #
G6340299
UPC #
-
Country of Origin
China

Dimensions

Overall Height
14-1/4"
Overall Depth
8"
Overall Length
16-3/4"

Details

Item
Cable,Usb 2.0 A To C,6 ft.
Color
Black
Features
Easy Access Quick Stash Front Pocket, Padded Laptop Compartment Holds Up To a 15.6" Laptop.
Handle Style
Wrapped Bale

Description

Cable,Usb 2.0 A To C,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.