This item is Discontinued.

Samsonite Clock, Time Recorder, Black SML574751041

Clock, Time Recorder, Black (Discontinued)

  • Mfr # SML574751041
  • Zoro # G6340369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SML574751041
Zoro #
G6340369
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8-1/2"
Overall Length
16-1/2"
Overall Height
15-3/4"

Details

Item
Clock,Time Recorder,Black
Features
Front Pocket Features an IPad/Tablet Pocket With Organizational Features, Features a Stylish Interior With Functional Organization

Description

Clock,Time Recorder,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.