This item is Discontinued.

Samsonite Cable, Displayport, 10 ft. SML894381041

Cable, Displayport, 10 ft. (Discontinued)

  • Mfr # SML894381041
  • Zoro # G6340533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SML894381041
Zoro #
G6340533
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17-1/2"
Overall Height
16"
Overall Depth
8.7"

Details

Item
Cable,Displayport,10 ft.
Color
Black
Handle Style
Push Button Retractable
Features
Smart Sleeve, Main Compartment Features Storage Space and Well Considered Business Organization, Plenty of Space For Files and The Back Compartment has Cross Straps to Hold Belongings Securely, Straps Provide Adjustable Opening and Can be Opened 180 Degrees to Lay Flat, Dual Spinner Wheels

Description

Cable,Displayport,10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.