Wall Covering, 48 x 96In, Silver-Gray
Mfr # WC-40-4x8-210
Zoro # G6342183
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Height
48 in
Length
96 in
Thickness
0.04 in
Material
PVC
Color
Silver Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WC-40-4x8-210
Zoro #
G6342183
UPC #
-
Country of Origin
United States
Dimensions
Height
48 in
Length
96 in
Thickness
0.04 in
Overall Length
8 ft
Overall Height
4 ft
Details
Item
Rubstrip
Material
PVC
Color
Silver Gray
Hardware
Not included
Mounting
Adhesive
Finish
Textured
Type
Wall Protection
Resistance Properties
Bacteria Resistant, Flame Retardant, Antifungal, Stain Resistant
Standards
ASTM D543, ASTM E84, ASTM G21, ASTM G22, NFPA 101
Includes Hardware
Hardware Not Included
Product Type
Rubstrip
Count
1
Series
WC-40
Description
Wall Covering, Height 48 in, Length 96 in, Thickness 0.04 in, Color Silver Gray, Material PVC, Mounting Adhesive, Hardware Not Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.