This item is Discontinued.

Propper Long Sleeve Shirt, Mens, M, Black F54030Y001M2

Long Sleeve Shirt, Mens, M, Black (Discontinued)

  • Mfr # F54030Y001M2
  • Zoro # G6346496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54030Y001M2
Zoro #
G6346496
UPC #
788029418883
Country of Origin
Pakistan

Dimensions

Size
M
Fits Chest Size
38" to 40"
Sleeve Length
33"
Length
29"
Neck Size
15" to 15-1/2"

Details

Item
Long Sleeve Shirt
Color
Black
Material
80% Cotton/20% Polyester Fleece
Fabric Weight
10 oz
Gender
Men's
Closure Type
Pullover/Zipper

Description

Long Sleeve Shirt, Gender Men's, Material 80 Percent Cotton/20 Percent Polyester Fleece, Fabric Weight 10 oz, Number of Outside Pockets 0, Color Black, Sleeve Length 33 In., Size M, Length 29 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.