Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F54030Y450L2
Zoro #
G6346557
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
L
Fits Chest Size
42" to 44"
Neck Size
16" to 16-1/2"
Length
30"
Sleeve Length
33"
Details
Item
Long Sleeve Shirt
Color
Navy
Material
80% Cotton/20% Polyester Fleece
Fabric Weight
10 oz
Gender
Men's
Closure Type
Pullover/Zipper
Description
Long Sleeve Shirt, Gender Men's, Material 80 Percent Cotton/20 Percent Polyester Fleece, Fabric Weight 10 oz, Number of Outside Pockets 0, Color Navy, Sleeve Length 33 In., Size L, Length 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.