Arc Flash Jacket and Bib Kit, Olive, M

  • Mfr # AG-40-M

  • Zoro # G6349323


product price:  $1,798.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
31 1/2 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AG-40-M
Zoro #
G6349323
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Tag Size
34 x 31-1/2
Minimum Chest Size
40 in
Maximum Waist Size
34 in
Maximum Chest Size
42 in
Minimum Waist Size
32 in
Glove Size
9

Details

Item
Arc Flash Clothing Kit
Color
Olive
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
31 1/2 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Standard
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Cuff Style
Hook-and-Loop
Includes Gloves
With Gloves
Includes Safety Glasses
Yes
Includes Glove Protectors
Yes
Will Fit Over Boots
No
Hood/Face Shield Maximum Arc Flash Protection
44 cal/sq cm
Includes Carrying Bag
Yes
Includes Face Shield
No
Garment Material Trade Name
UltraSoft(R)
Window Coating
Green Tinted
Clothing Included
Jacket and Overalls
Glove Material
Leather, Rubber
Headwear Included
Standard Hood
Includes Hood
Yes
Ankle Type
Hook-and-Loop
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Olive, Size M, Fits Chest Size 40 in to 42 in, Fits Waist Size 32 in to 34 in, Inseam 31 1/2 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.