This item is Discontinued.

Propper Tactical Polo, M, Regular, Black F534572001M

Tactical Polo, M, Regular, Black (Discontinued)

  • Mfr # F534572001M
  • Zoro # G6354844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534572001M
Zoro #
G6354844
UPC #
788029417022
Country of Origin
Unknown

Dimensions

Size
M
Fits Chest Size
38" to 40"

Details

Item
Tactical Polo
Color
Black
Fabric Weight
6.4 oz.
Type
Regular
Includes
Zip Neck and Sunglasses Clip, Flat Collar Construction, Underarm Gusset, Dual Pen Pocket

Description

Tactical Polo, Size M, Black, Fits Chest Size 38 In. to 40 In., Garment Style Tactical Polo, Material 94 Percent Polyester/6 Percent Spandex, Fabric Weight 6.4 oz., Pockets 1, Type Regular, Includes Zip Neck and Sunglasses Clip, Flat Collar Construction, Underarm Gusset, Dual Pen Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.