Pilot Light, Incan, Amber, Domed Lens

  • Mfr # 9001SKP1A9

  • Zoro # G6358301


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKP1A9
Zoro #
G6358301
UPC #
785901041122
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
2.13 in
Overall Height
2.76 in
Overall Depth
1.65 in
Manufacturer Warranty Length
18 mo

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Screw Clamp
Lens Material
Polycarbonate
Bezel
Plastic
Lens Type
Domed
Lamp Module Type
Transformer
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
IP Rating
IP66
Body Material
Plastic
Standards
REACH, RoHS, UL 508, WEEE
Lamp Voltage
6V AC/DC
Replacement Lamps
4VCW2
Hz
50/60 Hz
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Includes Lens
Lens Included
Series
9001SK
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Lens Color
Amber
Includes Lamp Module
Lamp Module Included
Lamp Color
Amber
Includes Push-To-Test
No Push-To-Test Included
Voltage Rating - Maximum
120 V AC
Lamp Voltage - Maximum
120 V AC

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Clamp, Lens Material Polycarbonate, 30 mm, Lamp Module Type Transformer, Basic Material Plastic, Lens Type Domed, Lamp Voltage 6V AC/DC, Replacement Lamps 4VCW2, Body Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Standards REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.