Fresh Quick Paint, Semi-Gl Blk, 10oz., Black, Semi-Gloss, Solvent, 10 oz

  • Mfr # 11-24

  • Zoro # G6361531


product price:  $8.15
/ea
Sold in multiples of 6 for $48.90

Key Features

Color
Black
Color Family
Black
Net Weight
10 oz
Sheen
Semi-Gloss
Coverage
Up to 12 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-24
Zoro #
G6361531
UPC #
043281005708
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
1.5 mil
Container Size
16 fl oz

Details

Item
Fresh Quick Paint,Semi-Gl Blk,10oz.
Color
Black
Color Family
Black
Net Weight
10 oz
Sheen
Semi-Gloss
Coverage
Up to 12 sq. ft.
Base Type
Solvent
Dry Time
5 min.
Application Method
Spray
Standards
Hazard Class 2.1
Resin Type
Alkyd
Dry Time Tack Free
5 min
Paint and Primer Finish
Semi-Gloss
Exposure Conditions
Exterior
Dry Time to Recoat
20 min
Sub Brand
FRESH-N-QUICK(R)
Opacity
100 %
Heat Resistant
Yes
Shelf Life
2 yr
Container Type
Aerosol Can
Coating Application
General Purpose Spray Paint
Finish Texture
Smooth
Minimum Application Temperature
50 Degrees F
Compatible Surface Material
Metal, Wood
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
250 Degrees F
Resistance Properties
Abrasion-Resistant, Heat-Resistant

Description

Fresh Quick Paint,Semi-Gl Blk,10oz., Opacity 100 Percent, Maximum Dry Film Thickness 1.5 mil, Coating Application General Purpose Spray Paint, Color Family Black, Compatible Surface Material Hard Plastic, Metal, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Alkyd, Color Black, Container Size 16 fl oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 5 min, Use Location Exterior, Sub Brand FRESH-N-QUICK(R), Container Type Aerosol Can, Dry Time Tack Free 5 min, Dry Time to Recoat 20 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.