Men's Coat, 840 Denier Coated Nylon, Zipper with Snap, Navy/Silver, 4Xl

  • Mfr # 34029REF

  • Zoro # G6364601


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Navy/Silver
Material
840 Denier Coated Nylon
Fabric Weight
600 den
Closure Type
Zipper with Snap
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34029REF
Zoro #
G6364601
UPC #
-
Country of Origin
China

Dimensions

Size
4Xl
Length
37 in
Fits Chest Size
58 in to 60 in
Maximum Chest Size
60 in
Size-Body Type
Regular
Minimum Chest Size
58 in

Details

Item
Coat
Color
Navy/Silver
Material
840 Denier Coated Nylon
Fabric Weight
600 den
Closure Type
Zipper with Snap
Gender
Men's
Lining Material
Nylon Insulated with 300 Gram Poly Fill
Number of Pockets
4-6
Number of Outside Pockets
3
Style
Reflective Coat
Insulated
Yes
Number of Inside Pockets
1
Type
Reflective
Features
Navy with Silver Strips, Nylon Insulated with 300 Gram Poly Fill
Insulated for Cold Conditions
Yes
Collar Style
Pile
Series
FW570
Garment Type
Coat
Hood Style
None
Temperature Rating
Down to -50 Degrees F
Includes Hood
No
Insulation Material
Poly Fill
Includes Removable Liner
No
Includes Lining
Yes

Description

Reflective Insulated Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Reflective Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 37 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.