Barrier Systems, 10 ft Length, 40 in Post Height, Authorized Access Only

  • Mfr # PSBK302PYW-AAO

  • Zoro # G6366407


product price:  $1,384.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Square
Base Material
Rubber
Belt Length
10 ft
Post Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSBK302PYW-AAO
Zoro #
G6366407
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
10 ft
Post Height
40 in
Overall Height
44 1/2 in
Overall Width
21 3/4 in
Overall Depth
46 in
Base Diameter
15 in
Cart Length
21 4/5 in
Cart Width
38 2/5 in
Maximum Overall Height
46 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
10 yr
Cart Height
46 in

Details

Item
Barrier Systems
Base Type
Square
Base Material
Rubber
Post Material
Aluminum
Belt Color
Red
Belt Message
AUTHORIZED ACCESS ONLY
Includes
Recycled Rubber Base
Post Color
Yellow
Base Color
Black
Cart Material
Plastic
Fillable
No
Legend
Authorized Access Only
Legend Color
White
Cart Weight
33 lb
Resistance Properties
Rust Resistant
Base Weight
23 lb
Base Configuration
Attached
Includes Cart
Yes
Number of Posts
4

Description

Barrier Systems, Includes Recycled Rubber Base, Maximum Overall Height 46 in, Minimum Overall Height Not Applicable, Belt Length 10 ft, Belt Color Red, Legend Authorized Access Only, Number of Posts 4, Post Color Yellow, Base Type Square, Includes Cart Yes, Legend Color White, Post Height 40 in, Post Diameter 2 1/2 in, Post Material Aluminum, Base Configuration Attached, Base Diameter 15 in, Base Color Black, Base Material Rubber, Base Weight 23 lb, Fillable No, Cart Height 46 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.