Safety Poster, Zombies - Lockout/Tagout, Paper, 16 in W, 12 in H
Mfr # 31P-109-02
Zoro # G6368489
product price:Â $8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
Height
12 in
Width
16 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombies - Lockout/Tagout
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31P-109-02
Zoro #
G6368489
UPC #
688550006101
Country of Origin
United States
Dimensions
Height
12 in
Width
16 in
Thickness
0.01 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Zombies - Lockout/Tagout
Language
English
Mesh / Solid
Solid
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Reflective
No
UV Resistant
No
Safety Banner Legend
Zombies - Lockout/Tagout
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Protective Coating
Clear Film Laminate
Printed Language
English
Includes Wind Slits
No
Includes Frame
No
Minimum Service Temperature
-65 Degrees F
Write on Surface
No
Series
Zombies Poster Series
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Zombies - Lockout/Tagout, Printed Language English, Series Zombies Poster Series, Number of Printed Sides 1, Width 16 in, Height 12 in, Thickness 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.