Safety Poster, Three Little Pigs - Ladder Safety, Paper, 27 in W, 21 in H
Mfr # 31P-203-01
Zoro # G6369240
product price:Â $21.95
/eaKey Features
Height
21 in
Width
27 in
Material
Paper
Shape
Horizontal Rectangle
Legend
Three Little Pigs - Ladder Safety
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31P-203-01
Zoro #
G6369240
UPC #
688550001984
Country of Origin
United States
Dimensions
Height
21 in
Width
27 in
Thickness
0.005 in
Details
Item
Safety Poster
Material
Paper
Shape
Horizontal Rectangle
Legend
Three Little Pigs - Ladder Safety
Language
English
Safety Banner Legend
Three Little Pigs - Ladder Safety
Mesh / Solid
Solid
Protective Coating
Clear Film Laminate
Finish
Glossy
Number of Printed Sides
1
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Write on Surface
No
Includes Wind Slits
No
Series
Safety Tales
Reflective
No
Minimum Service Temperature
-65 Degrees F
Printed Language
English
Indoor/Outdoor Usage
Indoor Only
Includes Frame
No
Description
Safety Poster, Shape Horizontal Rectangle, Safety Banner Legend Three Little Pigs - Ladder Safety, Printed Language English, Series Safety Tales, Number of Printed Sides 1, Width 27 in, Height 21 in, Thickness 0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.