277VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # 40DP32AG

  • Zoro # G6370332


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
1
Reversing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40DP32AG
Zoro #
G6370332
UPC #
783087065918
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
1
Height
3.94 in
Width
4.31 in
Depth
4.25 in
NEMA Size
1
Overall Depth
3.75 in
Overall Height
4.31 in
Overall Width
4.25 in

Details

Item
Magnetic Contactor
Full Load Amps
27 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
277V AC
Reversing
No
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
Class 40
Standards
REACH Art 33
Auxiliary Contact Form
1NO
Hz
60
Series
40
Phase
Three
Maximum Voltage Rating
600V AC
Includes Auxiliary Contacts
Yes
Mounting Style
Surface
Mounting Postion
Vertical
Embedded Surge Suppressor
No
Mechanical Operating Durability
10,000,000
Contactor Style
NEMA
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Frequency
50/60 Hz
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 600V AC
10 hp
Coil Voltage
190-220/220-240V AC
Minimum Operating Temperature
-4 Degrees F
Full Load Current - Resistive
Not Rated
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
NEMA Enclosure Rating
No Enclosure
Number of Normally Closed Main Contacts
0
Full Load Current - Inductive
27 A
Auxiliary Contact Module Capacity
8
Number of Normally Open Main Contacts
3
Response Time
10 to 24 msec (OFF-Delay Time), 19 to 29 msec (ON-Delay Time)

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 190-220/220-240V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.31 in, Overall Width 4.25 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.