120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # 40JG32AF

  • Zoro # G6370603


product price:  $3,136.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40JG32AF
Zoro #
G6370603
UPC #
783087148109
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
4
Height
7.81 in
Width
5.19 in
Depth
5.5 in
NEMA Size
4
Overall Depth
5.75 in
Overall Width
5.5 in
Overall Height
7.81 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO
Hz
60
Frame / Series / Class / Code
Class 40
Standards
REACH Art 33
Series
40
Phase
Three
Mechanical Operating Durability
5,000,000
Maximum Voltage Rating
600V AC
Full Load Current - Resistive
Not Rated
Auxiliary Contact Module Capacity
8
Horsepower @ Three Phase - 600V AC
100 hp
Number of Normally Open Main Contacts
3
Full Load Current - Inductive
135 A
Coil Voltage
110/120V AC
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Terminals
Minimum Operating Temperature
-4 Degrees F
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 480V AC
100 hp
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
1
Response Time
10 to 12 msec (OFF-Delay Time), 18 to 34 msec (ON-Delay Time)
Horsepower @ Three Phase - 208V AC
40 hp
Mounting Style
Surface
Frequency
50/60 Hz
Number of Normally Closed Main Contacts
0
Embedded Surge Suppressor
No
Contactor Style
NEMA
Mounting Postion
Vertical
Maximum Operating Temperature
104 Degrees F

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 7.81 in, Overall Width 5.5 in, Auxiliary Contact Module Capacity 8, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 40, Number of Auxillary Contacts 1, Contactor Style NEMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.