480VAC Reversing Magnetic Contactor 3P 135A NEMA 4
Mfr # 43JG32AH
Zoro # G6371093
product price:Â $5,281.99
/ea
Free Shipping & Returns
Key Features
Action
Reversing
Full Load Amps
135 A
Number of Poles
3
NEMA Contactor Size
4
Coil Volts
480V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43JG32AH
Zoro #
G6371093
UPC #
783087664623
Country of Origin
Mexico
Dimensions
NEMA Contactor Size
4
Height
8.5 in
Width
10.94 in
Depth
6.25 in
NEMA Size
4
Overall Depth
6.25 in
Mounting Hole Diameter
0.28 in
Mounting Hole Distance - Width
10.25 in
Mounting Hole Distance - Height
7.81 in
Overall Height
8.5 in
Overall Width
10.94 in
Description
NEMA Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 380-440/440-480V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Full Load Current - Resistive Not Rated, Reversing Capability Reversing, Overall Height 8.5 in, Overall Width 10.94 in, Auxiliary Contact Module Capacity 7, Terminal Connection Type Screw Terminals, Mounting Style Surface, Series 43, Number of Auxillary Contacts 4, Contactor Style NEMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.