Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147-00-11/9
Zoro #
G6371635
UPC #
-
Country of Origin
Unknown
Dimensions
Length
11"
Details
Item
Electrical Rated Gloves
Color
Orange
AC Max. Use Voltage
500
Standards
ANSI/ASTM D120, NFPA 70E
Class
00
AC Test Voltage
2500
Description
Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Orange, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.