This item is Discontinued.

Pip Electrical Rated Gloves, Class 0, Sz 11, PR 147-0-11/11

Electrical Rated Gloves, Class 0, Sz 11, PR (Discontinued)

  • Mfr # 147-0-11/11
  • Zoro # G6371653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147-0-11/11
Zoro #
G6371653
UPC #
-
Country of Origin
Unknown

Dimensions

Length
11"

Details

Item
Electrical Rated Gloves
Color
Orange
Standards
ANSI/ASTM D120, NFPA 70E
Class
0
AC Test Voltage
5000
AC Max. Use Voltage
1000

Description

Electrical Rated Gloves, Standards ANSI/ASTM D120, NFPA 70E, Color Orange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.