Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7511Q-XXL
Zoro #
G6373211
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
2XL
Weight Capacity
400 lb
Harness Application
Construction, General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.1-07, CSA Z259.10-06
Webbing Material
Polyester
Tensile Strength
5000 lb.
Stretchable
No
Side D-Rings
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
None
Front D-Ring
No
Includes
Protective Covers for Label Pack, Lanyard Storage and Web Keepers
Hardware Material
Steel and Aluminum
Description
Full Body Harness, Chest Strap Buckles Quick-Connect, Harness Sizing 2XL, Leg Strap Buckles Quick-Connect, Weight Capacity 400 lb, Harness Application Construction, General Industry, Hardware Material Steel and Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.