Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, Green

  • Mfr # 9001SK1L1GH13

  • Zoro # G6373552


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001SK1L1GH13
Zoro #
G6373552
UPC #
785901040354
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Contact Rating
10A @ 600V AC
Contact Type
1NO/1NC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Replacement Lamp
Mfr. No. 755
Lamp Module Type
Transformer
Contact Form
SPDT
Basic Material
Plastic
Number of Operators
1
Color
Green
NEMA Contact Rating Designation
A600/Q600
Type of Operator
Round Guarded Button
Bezel
Corrosion Resistant Thermoplastic
Lamp Type
Incandescent
Voltage
110 to 120V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001SK
Product Type
Push Button Operators
Cap/Operator Or Lens Colour
green
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.1 kA 240 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
complete product
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Device Short Name
9001SK
Protective Treatment
TC
Contacts Material
silver alloy contacts
Operator Additional Information
plastic guard
Shock Resistance
50 gn IEC 60068-2-27
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA
Electrical Shock Protection Class
class II IEC 61140
Contacts Type And Composition
1 C/O
[Icm] Rated Short-Circuit Making Capacity
0.1 kA 240 V DC-13, 7200 VA || 12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 125 V DC-13, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 60 kA 250 V DC-13, 7200 VA
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
[Us] Rated Supply Voltage
110 to 120 V, 110 to 120 V AC 50/60 Hz
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Operating Position
any position
Product Certifications
NEMA || UL 508
Operator Profile
green flush, flush
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Contact Operation
standard
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Product Or Component Type
illuminated push-button
Ambient Air Temperature For Operation
-25-70°C
Light Block Supply
via integral transformer
Bulb Base
BA 9s
Light Source
incandescent
Shape Of Screw Head
cross slotted
[Ith] Conventional Free Air Thermal Current
10 A
Mechanical Durability
5000000 cycles
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-13 Degrees F
Lamp Voltage - Maximum
120 V AC
Number of Indicator Lights
0
Operator Material
Plastic

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Corrosion Resistant Thermoplastic, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.