Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, Green

  • Mfr # 9001K1L1GH13

  • Zoro # G6373796


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001K1L1GH13
Zoro #
G6373796
UPC #
785901848790
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE
Contact Rating
10A @ 600V AC
Voltage
120v
Contact Form
SPDT
Lamp Module Type
Transformer
IP Rating
IP66
Bezel
Chrome Plated Metal
Basic Material
Metal
Replacement Lamp
Mfr. No. 755
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Lamp Type
Incandescent
Color
Green
NEMA Contact Rating Designation
A600/Q600
Contact Type
1NO/1NC
Lamp Voltage
6V AC
Lamp Module Voltage
120V AC
Number of Operators
1
Type of Operator
Round Guarded Button
Features
Self-Grounding, Finger-Safe Terminals
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Product Certifications
CSA LR 25490 class 3211 03 || NEMA || CE || UL listed file E42259 CCN NKCR
Device Short Name
K
Cap/Operator Or Lens Colour
green
Device Presentation
complete product
Operator Profile
flush, green flush
Contacts Type And Composition
1 C/O
Connections - Terminals
screw clamp terminals
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Additional Information
plastic guard
Light Block Supply
via integral transformer
[Ie] Rated Operational Current
10 A, AC-15 || 10 A, DC-13
[Us] Rated Supply Voltage
110 to 120 V AC, 110 to 120 V
Light Source
incandescent bulb, incandescent
Operating Position
any position
Contact Operation
standard
Product Or Component Type
illuminated push-button
Bulb Base
BA 9s
Supply Frequency
50 to 60 Hz
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Voltage Rating - Maximum
600 V AC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Plastic, Contact Form SPDT, Bezel Chrome Plated Metal, Color Green, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR25490 Class 3211 03, REACH, RoHS, UL E42259 CCN NKCR, WEEE, Terminal Connection Screw Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.